Abbotsford
FESMSSDEB

FESTO INC 151687 MSSD-EB plug socket

Price $4.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:151687

Description

plug socket MSSD-EB For solenoid coils and valves, port pattern per DIN EN 175 301, type C. Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=11 g, Electrical connection=(* 3-pin, * Plug socket, * Plug socket angled, * Plug pattern type C to EN 175301-803, * Per DIN EN 175301-803, * According to DIN EN 61984, * Rectangular design, MSEB, * Rectangular design, MSN2), Nominal operating voltage DC=300 V

Specifications

Brand Name Festo Item Name Plug Socket
Type 3-Pin, Angled, Type C Voltage Rating 0 - 250 VAC, 0 - 300 VDC
Amperage Rating 6 A Material Polymer
Series/Model MSSD Color/Finish Black
Dimensions 6 - 8 mm dia x 30 mm L Cable Mounting Screw Terminal
Standards IP65, IEC 60529

Packages

1 - UNIT - 1