Description
one-way flow control valve GRLA-1/4-QS-8-D Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-8, Pneumatic connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | 0.2 - 10 bar | Body Material | Metal |
| Series/Model | GRLA | Nominal Size | QS-8 x G1/4 |
| Flow Rate | 475 l/min | Trim Material | Brass |
| Softgoods Material | NBR | Dimensions | 39.6 mm L x 37.4 mm H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |