Abbotsford
FESGRLA12QB38U

FESTO INC 564846 GRLA-1/2-QB-3/8-U one-way flow control valve

Price $61.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564846

Description

one-way flow control valve GRLA-1/2-QB-3/8-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-3/8, Pneumatic connection, port 2=1/2 NPT, Type of actuation=manual, Adjusting element=Slotted head screw

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating -13.8 to 116 lb/in² Body Material Brass
Series/Model GRLA Nominal Size QB-3/8 x 1/2 in
Actuator Manual Flow Rate 5313.56 l/min
Trim Material Nickel-Plated Brass Softgoods Material NBR
Dimensions 61.3 mm H Temperature Rating 32 - 140 °F
Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

5 - UNIT - (5)