Abbotsford
FESGRLA38QS6RSD

FESTO INC 534341 GRLA-3/8-QS-6-RS-D one-way flow control valve

Price $59.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534341

Description

one-way flow control valve GRLA-3/8-QS-6-RS-D With knurled screw and lock nut Valve function=One-way flow control function, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=G3/8, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating 0.2 - 10 bar Series/Model GRLA
Nominal Size QS-6 x G3/8 Flow Rate 495 l/min
Softgoods Material NBR Dimensions 39.8 mm L x 22.4 mm W x 61.45 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1