Description
flow control valve GRO-QS-4 without non-return function Valve function=Throttle function, Pneumatic connection, port 1=QS-4, Pneumatic connection, port 2=QS-4, Adjusting element=Knurled screw, Mounting type=(* Front panel installation, * with through hole, * with accessories, * Optional)
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Pressure Rating | 0 - 10 bar | Body Material | Reinforced Polyamide |
| Series/Model | GRO | Nominal Size | QS-4 |
| Flow Rate | 110 l/min | Trim Material | Galvanized Steel |
| Softgoods Material | NBR | Dimensions | 42.4 mm L x 14 mm W x 41.5 mm H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |