Description
one-way flow control valve GR-QB-1/2-U Valve function=One-way flow control function, Pneumatic connection, port 1=QB-1/2, Pneumatic connection, port 2=QB-1/2, Type of actuation=manual, Adjusting element=Slotted head screw
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Pressure Rating | -0.951 to 7.998 bar |
| Body Material | PBT | Series/Model | GR |
| Nominal Size | QB-1/2 | Actuator | Manual |
| Flow Rate | 1779.66 l/min | Softgoods Material | NBR |
| Dimensions | 53.4 mm H | Temperature Rating | 0 - 60 °C |
| Standards | RoHS Compliant, VDMA24364 Zone III |
Packages
| 3 - UNIT - (3) |