Abbotsford
FESGRQS8

FESTO INC 193970 GR-QS-8 one-way flow control valve

Price $76.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:193970

Description

one-way flow control valve GR-QS-8 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic connection, port 1=QS-8, Pneumatic connection, port 2=QS-8, Adjusting element=Knurled screw, Mounting type=(* Front panel installation, * with through hole, * with accessories, * Optional)

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve with Flow Adjustable
Pressure Rating 0.2 - 10 bar Body Material Polyamide
Series/Model GR Nominal Size QS-8
Flow Rate 265 l/min Softgoods Material NBR
Dimensions 53.4 mm L x 46.1 mm H Temperature Rating -10 to 60 °C
Standards RoHS Compliant

Packages

1 - UNIT - 1