Abbotsford
FESMS4EM114

FESTO INC 541258 MS4-EM1-1/4 on-off valve

Price $61.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:541258

Description

on-off valve MS4-EM1-1/4 Manual, direction of flow: from left to right. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable

Specifications

Brand Name Festo Item Name Compressed Air Valve
Type 2-Position, 3-Way Pressure Rating 0 - 14 bar
Body Material Die-Cast Aluminum Series/Model MS
Nominal Size 40 mm Actuator Manual
Flow Rate 2200 l/min Softgoods Material TPE-U (PU)
Dimensions 54 mm L x 40 mm W x 104 mm H Temperature Rating -10 to 60 °C
Standards RoHS Compliant

Packages

1 - UNIT - 1