Abbotsford
FESMS4NEE1410V24S

FESTO INC 542608 MS4N-EE-1/4-10V24-S on-off valve

Price $202.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:542608

Description

on-off valve MS4N-EE-1/4-10V24-S Electrical, with silencer, direction of flow: from left to right Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=Pushing, Type of reset=mechanical spring

Specifications

Brand Name Festo Item Name Compressed Air On/Off Valve
Type 2-Position, 3-Way Connection Type NPT
Pressure Rating 4 - 10 bar Body Material Die-Cast Aluminum
Series/Model MS Nominal Size 1/4 in
Actuator Electrical Flow Rate 2000 l/min
Softgoods Material NBR Dimensions 2.96 in L x 1.57 in W x 5.62 in H
Temperature Rating -10 to 50 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1