Abbotsford
FESMS6SV12C10V24S

FESTO INC 8001469 MS6-SV-1/2-C-10V24-S soft-start/quick exhaust valve

Price $435.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:8001469

Description

soft-start/quick exhaust valve MS6-SV-1/2-C-10V24-S For the soft-start and quick exhaust of system components. Series=MS, Size=6, Grid dimension=62 mm, Safety function=(* Exhausting, * Prevention of unexpected start-up (pressurisation)), Performance level (PL)=(* Exhausting/category 1, Performance Level c, * Prevention of unexpected start-up (pressurisation)/category 1, Performance Level e)

Specifications

Brand Name Festo Item Name Compressed Air Soft Start/Quick Exhaust Valve
Pressure Rating 3.5 - 10 bar Body Material Die-Cast Aluminum
Series/Model MS Nominal Size 6 mm
Actuator Electrical Flow Rate 5700 l/min (Standard), 7600 l/min (Exhaust)
Temperature Rating -10 to 50 °C Standards RoHS Compliant

Packages

1 - UNIT - 1