Description
soft-start/quick exhaust valve MS6-SV-1/2-D-10V24P-2M12-SO-AG Series=MS, Size=6, Grid dimension=62 mm, Safety function=(* Exhausting, * Prevention of unexpected start-up (pressurisation)), Safety Integrity Level (SIL)=(* Exhausting / SIL 3, * Prevention of unexpected start-up (pressurisation)/SIL 3)
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start/Quick Exhaust Valve |
| Type | 2-Position, 3-Way | Connection Type | FNPT |
| Pressure Rating | 3.5 - 10 bar | Body Material | Die-Cast Aluminum |
| Series/Model | MS | Nominal Size | G1/2 x G1 |
| Actuator | Electrical | Flow Rate | 4300 l/min |
| Softgoods Material | NBR | Dimensions | 116 mm L |
| Temperature Rating | -10 to 50 °C | Standards | RCM Certified, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |