Abbotsford
FESVUVGL14T32CMTG181P3

FESTO INC 574368 VUVG-L14-T32C-MT-G18-1P3 solenoid valve

Price $191.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:574368

Description

solenoid valve VUVG-L14-T32C-MT-G18-1P3 Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=520 - 550 l/min, Operating pressure MPa=0,3 - 0,8 MPa

Specifications

Brand Name Festo Item Name Compressed Air Solenoid Valve
Type 2-Position, 3-Way Pressure Rating 3 - 8 bar
Body Material Wrought Aluminum Alloy Series/Model VUVG
Nominal Size G1/8 Actuator Electrical
Flow Rate 520 - 550 l/min Port Type Female
Softgoods Material HNBR/NBR Finish Anodized
Temperature Rating -5 to 60 °C Standards cULus Listed, RoHS Compliant, RCM Certified, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1