Abbotsford
FESNPQHBKG14P10

FESTO INC 578407 NPQH-BK-G14-P10 plug screw

Price $3.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578407

Description

plug screw NPQH-BK-G14-P10 Size=Standard, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar

Specifications

Brand Name Festo Item Name Plug Screw
Connection Size G14 Connection Type Male Threaded
Material Brass Finish Nickel-Plated
Type Standard Pressure Rating -13.775 to 290 lb/in²
Temperature Rating 0 - 150 °C Dimensions 9.5 mm
Standards NSF C0523185, ISO 8573-1:2010, VDMA24364-B1/B2-L, Class 4 according to ISO 14644-1, NSF/ANSI 169, RoHS Compliant

Packages

10 - UNIT - (10)