Abbotsford
FESNPQHBKG12P10

FESTO INC 578409 NPQH-BK-G12-P10 plug screw

Price $7.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578409

Description

plug screw NPQH-BK-G12-P10 Size=Standard, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar

Specifications

Brand Name Festo Item Name Plug Screw with Internal Hexagon
Connection Size G1/2 Connection Type Male Threaded
Material Brass Finish Nickel-Plated
Type Standard Pressure Rating -13.775 to 290 psi
Temperature Rating 0 - 150 °C Dimensions 12 mm L x 25 mm H
Mounting Internal Hexagon Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)