Abbotsford
FESQB1212U

FESTO INC 533284 QB-1/2-1/2-U push-in fitting

Price $8.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533284

Description

push-in fitting QB-1/2-1/2-U male thread with external hexagon. Size=Standard, Nominal size=0,374 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 1/2 in
Length 1.232 in Connection MNPT x Tube
Diameter 9.5 mm Thread Length 0.571 in
Material Brass Color/Finish Gray/Nickel-Plated
Thread Size 1/2-14 Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

5 - UNIT - (5)