Abbotsford
FESQB12TU

FESTO INC 564759 QB-1/2T-U push-in connector

Price $9.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564759

Description

push-in connector QB-1/2T-U Size=Standard, Nominal size=0,354 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 1/2 x 1/2 in
Length 1.925 in Connection Tube x Tube
Diameter 8.992 mm Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

5 - UNIT - (5)