Abbotsford
FESQB1438UM

FESTO INC 533221 QB-1/4-3/8-U-M push-in fitting

Price $5.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533221

Description

push-in fitting QB-1/4-3/8-U-M male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 3/8 in
Length 1.205 in Connection MNPT x Tube
Diameter 5.994 mm Thread Length 0.394 in
Material Polybutylene Terephthalate Color/Finish Gray
Series/Model Hybrid Thread Size R1/4
Temperature Rating 0 - 60 °C Pressure Rating -13.7 to 145 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, Maritime Classified, RoHS Compliant

Packages

10 - UNIT - (10)