Description
push-in connector QB-3/16T-U Size=Standard, Nominal size=0,138 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting |
| Type | Standard, Straight | Trade Size | 3/16 in |
| Length | 1.409 in | Connection | Tube x Tube |
| Diameter | 3.505 mm | Material | PBT |
| Color/Finish | Gray | Series/Model | QB |
| Temperature Rating | 0 - 60 °C | Pressure Rating | 13.7 - 145 lb/in² |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III |
Packages
| 10 - UNIT - (10) |