Abbotsford
FESQBL316TU

FESTO INC 564761 QBL-3/16T-U push-in L-connector

Price $5.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564761

Description

push-in L-connector QBL-3/16T-U Size=Standard, Nominal size=0,138 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In L-Connector
Connection Size 3/16 x 3/16 in Connection Type Tube x Tube
Material PBT Type Standard
Pressure Rating 13.775 - 145 lb/in² Temperature Rating 32 - 140 °F
Packaging Quantity 10/Pack Standards ISO8573-1:2010, VDMA24364 Zone III, RoHS Complaint

Packages

10 - UNIT - (10)