Abbotsford
FESQBMT18TU

FESTO INC 572293 QBMT-1/8T-U push-in T-connector

Price $7.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:572293

Description

push-in T-connector QBMT-1/8T-U Size=Mini, Nominal size=0,094 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name T-Connector
Connection Size 1/8 x 1/8 in Connection Type Push to Connect
Material PBT Color Gray
Type Mini Series/Model QBM
Pressure Rating 13.775 - 145 psi Temperature Rating 0 - 60 °C
Dimensions 2.388 mm W Standards RoHS Compliant

Packages

10 - UNIT - (10)