Abbotsford
FESQBY316TU

FESTO INC 564773 QBY-3/16T-U push-in Y-connector

Price $8.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564773

Description

push-in Y-connector QBY-3/16T-U Size=Standard, Nominal size=0,118 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 3/16 in Connection Type Tube x Tube
Material PBT Color Gray
Type Standard Dimensions 2.997 mm dia x 1.472 in L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)