Abbotsford
FESQS12H1020

FESTO INC 130698 QS-12H-10-20 push-in connector

Price $3.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130698

Description

push-in connector QS-12H-10-20 with push-in sleeve. Size=Standard, Nominal size=6,3 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 12 x 10 mm
Length 50 mm Connection Push-In x Tube
Diameter 6.3 mm Material PBT
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.775 to 87 lb/in² Packaging Quantity 20/Pack
Standards ISO 8573-1:2010

Packages

20 - UNIT - (20)