Description
push-in cap QSC-8 Size=Standard, Assembly position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Specifications
| Brand Name | Festo | Item Name | Cap |
| Connection Size | 8 mm | Connection Type | Push-In x Tube |
| Material | Polybutylene Terephthalate | Color | Blue |
| Type | Standard | Pressure Rating | -13.7 to 87 lb/in² |
| Temperature Rating | -10 to 80 °C | Dimensions | 15 mm dia x 20 mm L |
| Standards | ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant |
Packages
| 10 - UNIT - (10) |