Abbotsford
FESQSLG381020

FESTO INC 132056 QSL-G3/8-10-20 push-in L-fitting

Price $5.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:132056

Description

push-in L-fitting QSL-G3/8-10-20 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=20

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size G3/8 x 10 mm Connection Type Male Threaded x Tube
Material PBT Type 360° Orientable, Standard
Pressure Rating -13.775 to 87 lb/in² Temperature Rating -10 to 80 °C
Packaging Quantity 20/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)