Abbotsford
FESQSMLM56100

FESTO INC 130772 QSML-M5-6-100 push-in L-fitting

Price $2.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130772

Description

push-in L-fitting QSML-M5-6-100 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=100

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size M5 x 6 mm Connection Type Male Threaded x Tube
Material PBT Type 360° Orientable, Mini
Pressure Rating -13.775 to 87 lb/in² Temperature Rating -10 to 80 °C
Packaging Quantity 100/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)