Abbotsford
FESQSMS4

FESTO INC 153376 QSMS-4 push-in bulkhead connector

Price $10.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153376

Description

push-in bulkhead connector QSMS-4 Size=Mini, Nominal size=2,2 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Bulkhead, Mini, Straight Trade Size 4 mm
Length 24 mm Connection Tube x Tube
Diameter 2.2 mm Material Aluminum
Color/Finish Blue/Anodized Series/Model QSMS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)