Abbotsford
FESQSPKG106

FESTO INC 132623 QSPKG10-6 cartridge

Price $3.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:132623

Description

cartridge QSPKG10-6 With push-in connector, straight Size=Mini, Nominal size=3,7 mm, Type of seal on screw-in stud=O-ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Cartridge with Push-In Connector
Type Mini, Straight Trade Size 3.7 mm
Connection Tube Material Reinforced Polyamide
Color/Finish Blue Temperature Rating -5 to 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)