Abbotsford
FESQSSF1212U

FESTO INC 153778 QSSF-1/2-1/2-U push-in bulkhead fitting

Price $23.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153778

Description

push-in bulkhead fitting QSSF-1/2-1/2-U with female thread. Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Bulkhead Dimensions 11 mm dia
Material Brass Size 1/2 in x 1/2 in
Connection FNPT x Tube Pressure Rating -13.775 to 145 lb/in²
Temperature Rating -10 to 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1