Abbotsford
FESQSY10820

FESTO INC 130814 QSY-10-8-20 push-in Y-connector

Price $6.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130814

Description

push-in Y-connector QSY-10-8-20 reducing. Size=Standard, Nominal size=4,5 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 10 x 8 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Reducing, Standard Dimensions 4.5 mm dia x 48.1 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)