Abbotsford
FESQSY4100

FESTO INC 130807 QSY-4-100 push-in Y-connector

Price $2.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130807

Description

push-in Y-connector QSY-4-100 Size=Standard, Nominal size=2,3 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 4 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Standard Dimensions 2.6 mm dia x 32.8 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)