Abbotsford
FESQSY84

FESTO INC 130610 QSY-8-4 push-in Y-connector

Price $11.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130610

Description

push-in Y-connector QSY-8-4 reducing. Size=Standard, Nominal size=1,7 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 8 x 4 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Reducing, Standard Dimensions 1.7 mm dia x 41.9 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)