Description
Designed for powerful, reliable airflow, this high-velocity floor fan features durable all-metal construction, aluminum blades, and a dual ball bearing motor for long-lasting performance. With 3-speed control, adjustable tilt for targeted airflow, and an included wall-mount bracket, it offers versatile cooling for a variety of applications.
Specifications
| Brand Name | Banvil 2000 | Item Name | Floor Fan |
| Type | High-Velocity, Adjustable Tilt | Blade Size | 18 in |
| Flow Rate | 4012 ft³/min | Blade Material | Aluminum |
| Housing Material | Metal | Power Rating | 100 W |
| Voltage Rating | 120 VAC | Amperage Rating | 0.87 A |
| Number of Speeds | 3 | Control Type | Push Button |
| Color/Finish | Black | Overall Height | 21.06 in |
| UPC | 064274004690 |
Packages
| 40 - UNIT - (40) |