Abbotsford
MIL081820

MILWAUKEE 0818-20 M18™ Brushless Fan w/ PACKOUT™ Compatibility

Price $238.32 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:0818-20

Description

The MILWAUKEE® M18™ Brushless Fan w/ PACKOUT™ Compatibility delivers the Fastest 18V Air Speed. The brushless motor quickly propels air up to 20.5 MPH and 850 CFM making the fan ideal for personal cooling. PACKOUT™ compatibility provides unmatched mobility, saving down time spent hauling tools on and off the site. The 7-inch blade, optimized for increased runtime, delivers over 3 hours of use on high and 6.5 hours at 75% speed with the MILWAUKEE® M18™ REDLITHIUM™ XC5.0 Battery. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. This fan has a variable speed dial and a 300-degree adjustable head to provide optimal airflow for any job. The impact resistant design along with dust and water ingress protection withstands demanding job site environments. The keyholes, pass-through holes and PACKOUT™ compatibility allows the fan to be mounted in unique positions and orientations across the jobsite. The new M18™ Brushless Fan w/ PACKOUT™ Compatibility is the FASTEST 18V PERSONAL FAN.


FASTEST 18V PERSONAL FAN

Cooling air speed up to 20.5 MPH and 850 CFM

Brushless motor for increased life

Modular connectivity with All PACKOUT™ components

The M18™ REDLITHIUM™ XC5.0 Battery delivers over 3 hours on high and 6.5 hours at 75% speed

Integrated AC plug for extended runtime

Variable speed dial for optimized airflow

300-degree head rotation to adapt to any job

Reinforced design for impact, water, and dust resistance

Keyholes, pass-through holes and PACKOUT™ connectivity for various mounting options

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
UPC 045242838950

Packages

1 - UNIT - 1