Abbotsford
HOFAGARD10

HOFFMAN AGARD10 Hoffman Finger Guard Open-Loop Cooling Steel Chrome Plated

Price $53.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AGARD10

Description

ROUND; 10 INCH DIA X 3.5 INCH D; 36 W 115/230 VAC 1 PHASE 60 HZ; USED ON COMPACT COOLING FAN; PROLINE[R] BRAND; FINISH CHROME PLATED; FINISH CHROME PLATED


One finger guard is included with each Compact Axial Fan and Cooling Fan Package

Additional Finger Guards can be mounted on either side of the fan for maximum safety

All guards are chrome-plated and meet UL 507 .25-inch plug gauge test

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Finger Guard Material Steel
Color/Finish Chrome Plated Type Fans and Filter Fans
Standards UL 507 Application For Compact Cooling Fan
UPC 783510222000

Packages

1 - UNIT - 1