Description
Industrial Ceiling Fan Speed Control. 5 A rating for use with the Forward/Reverse Industrial Ceiling Fan models. Up to 4 fans can operate on a single control. A forward and reverse slide switch is provided to change the direction of the fan from updraft to downdraft. Infinite speed adjustment. Minimum speed adjustment. All controls are designed to fit a standard electrical box. Mount in a dry location such as the control room.
Specifications
| Brand Name | Canarm | Item Name | Ceiling Fan Speed Control |
| Type | Industrial | Voltage Rating | 120 V |
| Frequency Rating | 60 Hz | Amperage Rating | 5 A |
| Phase | 1 | Standards | cCSAus Certified |
Packages
| 1 - UNIT - 1 | 1896 - SKID - 1896 |