Abbotsford
HOFTHERM16C

HOFFMAN THERM16C Thermostat Controller 10 mA, 115 V

Price $184.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:THERM16C
Documents Documents

Description

Mechanical thermostat for controlling filter fans and heaters. This Thermostat Controller, THERM16C item measures 2.64x1.97x1.50 inches with a material of Lt Gray, Plastic rated 115V Celcius.


Registers surrounding air and can switch inductive and resistive loads via snap-action contact

Clips for vertically mounting on 35 mm DIN rail (EN 60715)

An integrated resistor (RF) can be connected to improve the switch temperature difference

An integrated resistor (RF) can be connected to improve the switch temperature difference

Specifications

Brand Name nVent Hoffman Item Name Thermostat Controller
Control Range 5 - 60 °C Switch Action NO, NC, Snap
Voltage Rating 115 V Amperage Rating 10 mA
User Interface Mechanical Sensor Type Bi-Metal
Mounting Type DIN Rail Color RAL 7035 Light Gray
Dimensions 1.97 in W x 1-1/2 in D x 2.64 in H Standards cURus File Number E164102, CE Marked
Application For Controlling Filter Fans and Heaters UPC 783510359218

Packages

1 - UNIT - 1