Abbotsford
HONT6051B1006U

HONEYWELL T6051B-1006U 120/240 VAC Explosion-proof Heavy Duty Thermostat

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:T6051B-1006U

Description

Heavy duty line voltage thermostats are used to control fan coils, fans, motor starters, valves, contactors and circulator motors in heating and/or cooling systems. Provide good line voltage comfort control. T6051A models use with Q651A,B subbases for system and fan switching. Removable setpoint knob locks setpoint and prevents tampering. With locking cover.

Specifications

Brand Name Honeywell Safety Item Name Line Voltage Thermostat
Type Explosion-Proof, Heavy Duty Control Range 46 - 84 °F
Differential 1 °F Switch Action SPDT
Voltage Rating 120/240 VAC Amperage Rating Heating: 10.2 A Full Load, 61.2 A Locked Rotor (At 120 VAC), 6.5 A Full Load, 39 A Locked Rotor (At 240 VAC), Cooling: 7.4 A Full Load, 44.4 A Locked Rotor (At 120 VAC), 4 A Full Load, 24.9 A Locked Rotor (At 240 VAC)
Maximum Load Capacity 125 VA Electrical Connection Screw Terminal
Sensor Type Vapor Filled Dual Diaphragm Number of Stages 1 Heat/1 Cool
Mounting Type Vertical Color Tan
Dimensions 6-3/8 in W x 4-7/16 in D x 5-5/8 in H Standards UL Listed File Number E12842, Guide No. XBDV, Explosion Proof Enclosure, Class I, Groups C & D, and Class 2 Groups E, F, and G, CSA Certified File Number LR30676-L
Application For used to Control Fan Coils, Fans, Motor Starters, Valves, Contactors and Circulator Motors in Heating and Cooling Systems

Packages

1 - UNIT - 1