HONEYWELL TL116A1008/U 12.5A 120/208/240V Electronic Non-Digital Thermostat
Description
HONEYWELL thermostat is designed to control an electric heating system such as a baseboard heater, a convector or a fan forced heater.
Specifications
| Brand Name | Honeywell Safety | Item Name | Non-Programmable Thermostat |
| Type | Electronic | Control Range | 5 - 27 °C |
| Switch Action | SPST | Switch Type | Relay |
| Voltage Rating | 120/240 VAC | Amperage Rating | 1.25 A Minimum, 12.5 A Maximum |
| Maximum Load Capacity | 300 W at 240 VAC, 150 W at 120 VAC Minimum Load, 3000 W at 240 VAC, 1500 W at 120 VAC Maximum Load | Accuracy | 0.5 °C |
| Electrical Connection | 6 in Tinned Copper Lead Wire | Sensor Type | Thermistor |
| Power Source | Hardwired | Mounting Type | Vertical |
| Color | White | Temperature Rating | 0 - 50 °C |
| Dimensions | 77 mm W x 60 mm D x 127 mm H | Standards | CAN/CSA-C828-06 |
| Application | For Baseboard Heater, Convector or Fan-Forced Heater, Electric Heating |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |