Abbotsford
HOFATEMNCF

HOFFMAN ATEMNCF HEATER TEMP CONTROL FAHRENHEIT

Price $148.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATEMNCF
Documents Documents

Description

Thermostats regulate and monitor air temperature in enclosures containing heat-emitting equipment. This Temperature Control Switch normally closed F, ATEMNCF item measures 2.36x1.30x1.62 inches with material of Plastic colored Lt Gray.


Bimetal temperature sensor

Plastic housing

Connections consist of press fit terminals for AWG 14 (.04 square inches)

Clip for 35mm DIN rail, EN 60715

Specifications

Brand Name nVent Item Name Heater Temperature Control Switch
Type Normally Closed Housing Material Plastic
Color/Finish Light Gray/Matte Width 2.36 in
Height 1.62 in Depth 1.3 in
UPC 783510571313

Packages

1 - UNIT - 1