Abbotsford

HOFFMAN PPT1 ProLine

Price $1,118.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPT1
Documents Documents

Description

Pagoda exhaust vent can be field-installed on any PROLINEā„¢ solid top. An axial fan and finger guard are mounted in a housing. A drip-proof raised cover is removable from inside the enclosure. Gasket and mounting hardware are included. Vent housing and raised cover are 14 gauge steel finished with RAL 7035 textured light-grey polyester powder paint.


Axial fan and finger guard mounted in housing

Drip-protected, raised cover is removable from the inside of the enclosure

115V or 230V versions with lead wires

115V power cord option

Rated UL Type 1; installing this component on an enclosure brings the enclosure rating to UL Type 1

Includes gasket and mounting hardware

Includes gasket and mounting hardware

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Exhaust Vent Type Pagoda Exhaust Vents
Material Steel Color/Finish Gray
Dimensions 70 mm D Mounting Screw Mount
Standards This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1. Application Power Distribution; Controls and Drives
UPC 783510204594

Packages

1 - UNIT - 1