Abbotsford
HOFPPTHP2

HOFFMAN PPTHP2 LEADWIRE 230V,60HZ

Price $2,666.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPTHP2
Documents Documents

Description

Vents fit on standard ProLine top with vent cutout or can be field-installed on any ProLine solid top. The Pagoda Vent features an integral centrifugal blower mounted in a housing that includes a drip-proof removable hood, wire mesh finger guard, perimeter gasket and terminal block. Electromagnetic-compatible (EMC) Pagoda Vents include a conductive screen, conductive gasket, line filter and 6-ft. power cord with stripped leads.


Integral centrifugal blower mounted in a protective housing

Can be installed on any ProLine or ProLine G2 solid top

Drip-protected, raised cover is removable from the inside of the enclosure

Housing includes a drip-proof removable hood, wire mesh finger guard and perimeter gasket

Lead wire or power cord options

115V or 230V versions

Rated UL Type 1; installing this component on an enclosure brings the enclosure rating to UL Type 1

Installation hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Vent Type External Mounting for ProLine Industrial Enclosures
Material Mild Steel Color/Finish Powder Coated Gray
Mounting Top For Use With Standard ProLine Top or Can Be Field-Installed on Any ProLine Solid Top
Includes Centrifugal Blower, Conductive Screen, Conductive Gasket, Line Filter and 6 ft Power Cord with Stripped Leads Standards UL Type 1
Application For Controls and Drives and Power Distribution UPC 783510243791

Packages

1 - UNIT - 1