Abbotsford
ERFEF50240B4

EUROFASE EF50240B4 39-inch 5000W 240V EF50 Series Dual Element Patio Heater, Black Astra

Price $1,140.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF50240B4

Description

The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 5000 Watt heater warms an approximate 9 x 10 foot area and is advised to be installed no higher than 10 feet off the ground.

Specifications

Brand Name EUROFASE Voltage Rating 240V
Amperage Rating 20.8A Series/Model EF50 Series
Wattage 500W Housing Material 304 Stainless Steel
Color/Finish Black Astra Mounting Type Wall/ Ceiling/ Flush*/ Pole
Dimensions 39.37 inch (L) x 9.36 inch (W) x 8.18 inch (H) Weight 10.5 LBS
Application Indoor/Outdoor Applications Heating Area 90 sq.ft.
UPC 773546321662

Packages

1 - UNIT - 1