Abbotsford
STLALUX324126CA

STELPRO DESIGN 94-1/2 inch 1200W 600V ALUX3 Series Aluminum Architectural Baseboard (Low Density - 150W Per Linear Foot), Clear Anodized

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX324126CA
Documents Documents
Country of origin:Canada

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.


Extruded aluminum front and top cover with a unique, luxury design

Extremely solid, impact and rust resistant

Offered in three watt densities

Personalized installation ; blank sections, pedestals and clean backs available

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 600 V Phase 1
Series/Model ALUX3 Wattage 1200 W
Housing Material Steel Color/Finish Anodized Aluminum/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 94-1/2 in L x 4 in W x 3 in D
Weight 26.8 lb Application For Commercial, Industrial, Office, Commercial Space, Hotel, Lobby, Solarium, School, Hospital
UPC 626296432648

Packages

1 - UNIT - 1