Abbotsford
STLALUX406102SW

STELPRO DESIGN 23-5/8 inch 1000W 240V ALUX4 Series Aluminum Architectural Baseboard (Standard Density - 500W Per Linear Foot), Soft White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX406102SW

Description

The ALUX4 is an impressive blend of contemporary design and superior performance. Its durable steel cabinet is decorated with an elegant aluminum grille and offers a remarkable heat density of 500 W per linear foot. Its unique airflow configuration compliments its appearance making it the leader in its class and a popular choice for professionals in the industry. Ideal for shopping malls, hospitals, offices, hotels, lobbies, hallways.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 240 V Phase 1
Series/Model ALUX4 Wattage 1000 W
Housing Material Steel Color/Finish Soft White/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 23-5/8 in L x 6-25/32 in W x 4-3/8 in D
Weight 9 lb Standards CSA Certified
Application For Commercial, Industrial, Shopping Mall, Hospital, Office, Hotel, Lobby, Hallway UPC 626296434567

Packages

1 - UNIT - 1