Abbotsford
STLB0502BK

STELPRO B0502BK BASEBOARD BLACK 500W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B0502BK
Country of origin:Canada

Description

Easily recognizable by its rounded corners, our Brava baseboard is the most popular and favourite on the market. As an added bonus, its unique design free of end caps and with a monocoque base ensures its sturdiness and durability.

Specifications

Brand Name Stelpro Sub Brand Brava™
Item Name Electric Baseboard Heater with Thermostat Type Round Corner
Voltage Rating 240 V Wattage 500 W
Housing Material Metal Color/Finish Black
Dimensions 28 in L UPC 626296199411

Packages

1 - UNIT - 1