Abbotsford
STLB1002BK

STELPRO B1002BK BASEBOARD BLACK 1000W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B1002BK
Country of origin:Canada

Description

Stelpro(R) Brava black baseboard is a durable, rugged heater with a unique one-piece and no-end-cap design. It features an elegant modern look with its rounded corners. The heating system can be controlled using a built-in or wall thermostat. This 47 inch long baseboard can emit a maximum 1000 W intensity. Backed by a 5-year limited warranty.

Specifications

Brand Name Stelpro Sub Brand Brava™
Item Name Electric Baseboard Heater with Thermostat Type Round Corner
Voltage Rating 240 V Wattage 1000 W
Housing Material Metal Color/Finish Black
Dimensions 47 in L UPC 626296225240

Packages

1 - UNIT - 1