Abbotsford
STLSHC0502SW

STELPRO SHC0502SW CONVECTOR SOFT WHITE 500W/375W - 240V/208V WITH BUILT-IN ELECTRONIC THERMOSTAT

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHC0502SW
Documents Documents
Country of origin:Canada

Description

Electronic convector with an ultra-accurate built-in thermostat control type. This unit is good-looking has rounded edges and modern lines. Excellent value and blends in with all decors. Two stainless steel tubular sheathed elements isolated with nylon sleeves reducing expansion and contraction noises. Ideal for kitchen, living room, bedroom, office, basement and commercial building.

Specifications

Brand Name Stelpro Voltage Rating 208/240 V
Amperage Rating 1.8/2.1 A Frequency Rating 60 Hz
Phase 1 Housing Material Steel
Application For Residential use UPC 626296365373

Packages

1 - UNIT - 1