Abbotsford
BRO1667EH

VENMAR VENTILATION 1667EH HSG BATH FAN ROUGH IN50CFM

Price $14.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:1667EH

Description

Broan-NutoneĀ® Housing 6-Pack for 1688EF, 1688F, 1671F, E0F50 and E0F70 (damper and 3-inch plastic duct connector). Standard 6-pack includes quiet polymeric damper and plastic duct connector to prevent cold backdrafts. Galvanized steel housing provides durability. Can be mounted in the ceiling or wall. Finished packs, including blower system and aesthetic-looking white grille, sold separately. UL listed for use over tubs and showers. No electrical knockout to remove. Housing pack to use with Finished packs: 1688EF, 1670F, 1671F, 1688F, 1689F, E050F and E070F Finished packs.

Specifications

Brand Name Broan-Nutone Item Name Fan Housing Pack
Housing Dimensions 7-1/4 in L x 7-1/2 in W x 3-5/8 in H Housing Material Steel
Duct Size 3 in Finish Galvanized
For Use With 1688EF, 1670F, 1671F, 1688F, 1689F, E050F and E070F Finished packs Includes Damper and 3 in Plastic Duct Connector
UPC 026715274192

Packages

1 - UNIT - 1