Abbotsford
BROBU230SF

VENMAR VENTILATION BU230SF 30" 230 CFM MAX BLOWERSS FINISH 4W CONVERTIBLE

Price $164.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BU230SF

Description

BroanĀ® BU2 Series 30-Inch Under-Cabinet Range Hood, 210 Max Blower CFM, Stainless Finish. From the leader in residential indoor air quality comes the BU2 Stainless-Steel Finish Under-Cabinet range hood. This hood offers great ventilation with a stainless-steel finish that resists fingerprints and includes the look and feel of a premium range hood without the premium price. This 210 CFM MAX blower, HVI certified range hood outperforms over-the-range microwaves at removing smoke, odors, and other pollutants from the air in your kitchen. And, at 3.5 sones on normal speed, you'll enjoy sound levels no louder than a normal conversation.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Undercabinet Voltage Rating 120 VAC
Wattage 240 W Air Flow 230 ft³/min
Noise Level 3.5 Sones Number of Speeds 2
Filter Type Aluminum Color Stainless Steel
Dimensions 30 in W x 17-1/2 in D x 6 in H Series/Model BU2
Housing Material Steel Warranty 1 yr
Standards ADA Compliant, HVI Certified

Packages

1 - UNIT - 1 28 - UNIT - 28 84 - UNIT - 84 224 - UNIT - 224