Abbotsford
HOFDAH13001C

HOFFMAN DAH13001C Hoffman Enclosure Heater Electric 1300 W, 115 V

Price $1,015.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DAH13001C
Documents Documents

Description

Electric heaters, aluminium housing. Thermostat range adjustable from -18 to 38°C. Four 10-32, self-tapping screws are included with each heater. Ball bearing fan. Terminal strip with clamp connector that accepts both solid and stranded wire. Finish: brushed aluminium.


Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)

Four 10-32 x self-tapping screws are included with each heater

Ball bearing fan

Terminal strip with clamp connector that accepts both solid and stranded wire

Terminal strip with clamp connector that accepts both solid and stranded wire

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Heater Type Electric
Voltage Rating 115 V Amperage Rating 11.5 A
Frequency Rating 50/60 Hz Wattage 1300 W
Temperature Range 0 - 100 °F Housing Material Aluminum
Color/Finish Brushed Aluminum Dimensions 5 in W x 6.53 in D x 7-1/2 in H
Weight 3.4 lb Standards UL 508A, CSA File Number LR42186, CE Certified, RoHS Compliant
Application Protect Mechanical, Electrical and Electronic Equipment From Low Temperatures, Condensation and Corrosion UPC 783510260743

Packages

1 - UNIT - 1